missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Tecniplast™ Stainless Steel Wire Cage Lids and Feeders

Secure and easty to handle

$119.12 - $407.79

Specifications

Product Type Wire Cage Lid with Feeder
Material Stainless Steel
Spacing (Metric) 0.07 cm
View More Specs

Products 4
Catalog Number Mfr. No. For Use With (Equipment) Spacing (Metric) Price Quantity  
Catalog Number Mfr. No. For Use With (Equipment) Spacing (Metric) Price Quantity  
0128821
View Documents
Tecniplast™
1144B116
Cage size B 0.07 cm N/A
 
012885C
View Documents
Tecniplast™
1264C116
Cage size C 0.07 cm N/A
 
01-288-5F
View Documents
Tecniplast™
2154F114
Cage size F 0.07 cm N/A
 
01-288-5G
View Documents
Tecniplast™
1354G117
Cage size G 0.07 cm N/A
 
Description

Description

  • U-shaped hopper allows easy access to food and won't entrap food or contaminants
  • Cross-wire members prevent bending
  • 0.07cm wire spacing
  • Folding hopper divider allows lids to be stacked for storage
  • Central divider prevents animal from crawling into feeder
  • Can be used with or without a raised wire floor
  • Autoclavable

Specifications

Specifications

Wire Cage Lid with Feeder
Stainless Steel
0.07 cm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'