missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Terumo™ Tuberculin Syringes
Tuberculin Luer Slip syringes in a tamper-evident package
$343.58 - $438.37
Catalog Number | Mfr. No. | Connection Type | Needle Gauge | Length (English) | Length (Metric) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Connection Type | Needle Gauge | Length (English) | Length (Metric) | Price | Quantity | ||
36-101-5501
|
Terumo™
TCSS01T |
Luer Tip |
N/A
|
|
|||||
22-293148
|
Terumo™
SS01T2713 |
Removable | 27 G | 0.5 in. | 13 mm |
N/A
|
|
||
22-272294
|
Terumo™
SS01T2516 |
Removable | 25 G | 0.625 in. | 16 mm |
N/A
|
|
||
Description
- Syringes are equipped with clear, bold scale markings to assure dosage control and accuracy
- Tamper-evident packaging for greater protection of the sterile contents
Specifications
1 mL |