missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
METTLER TOLEDO™ TGA/DSC
The TGA/DSC 3+ provides trustworthy results using a TGA balance from the worldwide leader in weighing technology with position-independent weighing, automatic internal calibration weights, a wide measurement range, the best minimum weight performance and the highest weighing accuracy and precision.
$145040.00 - $205905.00
Specifications
Certifications/Compliance | IEC/EN61010-1:2001 |
---|---|
Capacity | ≤900 μL |
Sample Volume (Metric) | ≤900 μL |
Warranty | 1 Year |
Length (English) | 24.8 in. |
Catalog Number | Mfr. No. | Description | Type | Heating Rate | Accuracy | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Type | Heating Rate | Accuracy | Price | Quantity | ||
01915195
|
METTLER TOLEDO™
30293533 |
High Temp Premium TGA/DSC with Sample Robot | Robot | 100 K/min | ±0.5K |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01915192
|
METTLER TOLEDO™
30319252 |
Large Furnace TGA/DSC with DTA Sensor | Manual | 150 K/min | ±0.3 K |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01915194
|
METTLER TOLEDO™
30319254 |
Large Furnace TGA/DSC with SDTA Sensor | Manual | 150 K/min | ±0.3 K |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01915193
|
METTLER TOLEDO™
30421562 |
Premium TGA/DSC with Sample Robot | Robot | 150 K/min | ±0.3 K |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- METTLER TOLEDO ultra-micro balance – rely on the leader in balance technology
- Very low minimum weight on 5-gram-balances – measure samples accurately and precisely
- No hangdown wire – Our rigid horizontal sample arm eliminates decades of frustration in TGA operation
- Unparalleled performance – sub-microgram resolution over the entire weighing range
- Wide temperature range – analyze samples from ambient temperature to 1600 °C
- DSC heat flow measurement – for simultaneous detection of thermal effects
- Built-in gas flow control – investigate your samples in defined atmospheres
- Automated TGA-FTIR, TGA-MS and TGA-GC/MS systems – perform accurate evolved gas analyses using FTIR and MS
- Modular concept protects your investment – fits to your current and future needs
Specifications
IEC/EN61010-1:2001 | |
≤900 μL | |
24.8 in. | |
24.8 in. | |
50/60 Hz |
≤900 μL | |
1 Year | |
21.3 in. | |
115 V |