Learn More
Therapak™ Single Specimen Collection Kits
Single Specimen Collection Kits can be used in conjunction with on-site testing products or remote site collection when specimen is transported to a laboratory for analysis.
$394.85 - $525.03
Specifications
Sterility | Sterile |
---|---|
For Use With (Application) | For drugs of abuse testing, on-site testing or remote site collection |
Volume (English) | 3 oz. |
Volume (Metric) | 90 mL |
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
22-131-551
|
Therapak™
TR40012 |
90 mL (3 oz.) Sterile Urine Container with Temperature Strip |
N/A
|
|
|||||
22-131-553
|
Therapak™
TR40004 |
90 mL (3 oz.) Sterile Urine Container with Temperature Strip and Evidence Seal |
N/A
|
|
|||||
22-131-555
|
Therapak™
40010 |
90 mL (3 oz.) Sterile Urine Container with Temperature Strip and Transport Bag |
N/A
|
|
|||||
22-131-554
|
Therapak™
TR40005 |
90 mL (3 oz.) Sterile Urine Container with Evidence Seal, Temperature Strip, and Transport Bag |
N/A
|
|
|||||
Description
Single Specimen Collection Kits can be used in conjunction with on-site testing products or remote site collection when specimen is transported to a laboratory for analysis. Each kit contains either a 180 mL beaker style collection cup with pour spout or a leak-resistant 90 mL sterile container with cap and integrity seal. The transport bag features two sealable, tamper evident pockets and comes with absorbent material. The individually bagged kits are available in various configurations.
Specifications
Sterile | |
For drugs of abuse testing, on-site testing or remote site collection | |
3 oz. | |
90 mL |