missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Therapak™ UN3373 Biological Substance Category B Labels
Universally recognized marking for shipping biological substances by air
$130.94 - $346.45
Specifications
| Certifications/Compliance | DOT, IATA |
|---|---|
| Format | Label |
| Product Type | IATA Biological Substance Category B Label |
| For Use With (Application) | For shipping biological substances by air |
| Quantity | 500/Pk. |
Includes: 500 labels per roll
| Catalog Number | Mfr. No. | Size (English) | Size (Metric) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size (English) | Size (Metric) | Price | Quantity | ||||
|
22-130-067
|
Therapak™
54752 |
3.5 x 4 in. | 8.8 x 10 cm |
Pack of 500 Each for $130.94
|
|
||||
|
22-130-069
|
Therapak™
TR54782 |
8 x 4 in. | 20.3 x 10.1 cm |
Pack of 500 Each for $346.45
|
|
||||
Description
- Convenient, easy-to-use roll format
- IATA Packing Instruction 650 compliant
- For use with Biological Substance, Category B specimens that do not meet the criteria for inclusion into the Infectious Substance Category A classification
- Unlike Category A specimens, Category B specimens do not cause permanent disability, life-threatening illnesses or fatal disease to humans or animals when exposure occurs
Specifications
| DOT, IATA | |
| IATA Biological Substance Category B Label | |
| 500/Pk. |
| Label | |
| For shipping biological substances by air |