missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Thermal Mixer with Blocks
Get flexibility with this vertical mixer with variable speed and temperature control for a variety of applications.
Supplier: Thermo Scientific™ 13687720
Description
Gain variable speed and temperature control with the Thermo Scientific™ Thermal Mixer, which comes with a choice of blocks for microtubes and microplates.
- Heating and cooling capability to cover a wide range of applications
- Compact size with quiet operation
- Convenient packages that include a Thermal Mixer with a Block
- Fast heat-up and cooling times and quick to reach specified mixing speed
- Temperature control range : 15°C below ambient to 100°C
- Temperature setting range : +4°C to 100°C
- Shaking speed : 250 to 1400 rpm
- Temperature stability : ±0.1°C
- Even mixing across the thermoshaker block
- Excellent uniformity across the block
- Digital timer with sound alarm : 1 min to 96 hours
- Temperature calibration function – compensate for differences in the thermal behavior of different tubes and samples
- Choice of 5 interchangeable blocks
- LCD Display indicates the set and actual time of operation, mixing speed, and temperature
- Heating/Cooling and mixing functions can be run independently of each other
Specifications
2 mm | |
120/240 V | |
60 W | |
US, EU, UK Plug | |
8.07 in. | |
5.11 in. | |
9.05 in. | |
4 kg | |
LCD | |
1 min. to 96 hr. (1 min. increment) |
250 to 1400 rpm | |
4°C to 100°C | |
0.5 mL, 1.5 mL | |
130 x 230 x 205 mm | |
205 mm | |
130 mm | |
230 mm | |
Mixer with 20 x 0.5mL and 12 x 1.5mL microtube block | |
|
|
2 Years |