missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Thermal Mixers and Blocks
Get flexibility with this vertical mixer with variable speed and temperature control for a variety of applications.
$3140.26 - $7296.86
| Catalog Number | Mfr. No. | Product Type | Holds | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Product Type | Holds | Price | Quantity | ||||
|
13687720
|
Thermo Scientific™
13687720 |
Mixer with Block | 20 x 0.5mL, 12 x 1.5mL Microtubes |
Each for $7,296.86
|
|
||||
|
13687717
|
Thermo Scientific™
13687717 |
Mixer with Block | 24 x 1.5mL Microtubes |
Each for $7,296.86
|
|
||||
|
13687718
|
Thermo Scientific™
13687718 |
Mixer with Block | 24 x 2.0mL Microtubes |
Each for $7,296.86
|
|
||||
|
13687719
|
Thermo Scientific™
13687719 |
Mixer with Block | 20 x 0.2mL, 12 x 1.5mL Microtubes |
Each for $7,296.86
|
|
||||
|
13687721
|
Thermo Scientific™
13687721 |
Mixer with Block | 96-well Microplates, 0.2mL Tube Strips |
Each for $7,296.86
|
|
||||
|
13687711
|
Thermo Scientific™
13687711 |
Thermal Mixer | N/A |
Each for $5,159.56
|
|
||||
|
13687712
|
Thermo Scientific™
13687712 |
Block | 24 x 1.5mL Microtubes |
Each for $3,140.26
|
|
||||
|
13687713
|
Thermo Scientific™
13687713 |
Block | 24 x 2.0mL Microtubes |
Each for $3,140.26
|
|
||||
|
13687714
|
Thermo Scientific™
13687714 |
Block | 20 x 2mL, 12 x 1.5mL Microtubes |
Each for $3,140.26
|
|
||||
|
13687715
|
Thermo Scientific™
13687715 |
Block | 20 x 5mL, 12 x 1.5mL Microtubes |
Each for $3,140.26
|
|
||||
|
13687716
|
Thermo Scientific™
13687716 |
Block | 96-well Microplates, 0.2mL Tube Strips |
Each for $3,140.26
|
|
||||
Description
Gain variable speed and temperature control with the Thermo Scientific™ Thermal Mixer, which comes with a choice of blocks for microtubes and microplates.
- Heating and cooling capability to cover a wide range of applications
- Compact size with quiet operation
- Convenient packages that include a Thermal Mixer with a Block
Mixer Features
- Fast heat-up and cooling times and quick to reach specified mixing speed
- Temperature control range : 15°C below ambient to 100°C
- Temperature setting range : +4°C to 100°C
- Shaking speed : 250 to 1400 rpm
- Temperature stability : ±0.1°C
- Even mixing across the thermoshaker block
- Excellent uniformity across the block
- Digital timer with sound alarm : 1 min to 96 hours
- Temperature calibration function – compensate for differences in the thermal behavior of different tubes and samples
- Choice of 5 interchangeable blocks
- LCD Display indicates the set and actual time of operation, mixing speed, and temperature
- Heating/Cooling and mixing functions can be run independently of each other
Warranty
2 years