missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Sorvall™ ST 8 Small Benchtop Centrifuge and Rotor Packages

Research and clinical packages

Supplier:  Thermo Scientific™ 75200102

 View more versions of this product

Catalog No. 75-200-102

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

The Sorvall ST 8 centrifuge provides exceptional capacity in a compact design with a smart, simple interface and the flexibility to support research, clinical and cell culture packages. 

The Sorvall ST 8 centrifuge fits in:

  • To optimize bench space with maximized capacity
  • To clinical applications, including clinical chemistry, clinical microbiology, hematology, immunology, clinical studies
    • Runs up to 24 x 5/7mL blood tubes at a time in swinging bucket configuration
    • Expanded programming options including password protection
    • Auto-Lock rotor exchange simplifies cleaning
    • Conforms to the latest clinical and safety standards
  • To research applications, including cellular biology, microbiology, genomics / molecular biology, proteomics, biochemistry, pharmaceutical studies
    • 8 x 50mL swinging bucket rotor capacity, 4 microplates, or 30 filtration columns for research needs
    • Auto-Lock rotor exchange for application flexibility—go from 50mL tube to a microplate to microtubes effortlessly

 

Features that stand out:

  • Secure, push-button Auto-Lock rotor exchange in less than 3 seconds delivers trouble-free rotor installation and removal and clear chamber access for cleaning convenience
  • Biocontainment sealing options, including certified† ClickSeal™ lids for glove-friendly, one-handed operation
  • Manufactured with quality materials providing broad chemical resistance with exceptional strength for durability and reliability
This centrifuge also features:
  • Quiet performance (<61 dBA) provides a safe, stress-free environment
  • One-touch operation with pre-saved protocols and password protection available
  • Highly visible backlit display for easy reading of parameters across the lab
  • Glove- and detergent-friendly
  • Multilingual instructions—English, Dutch, French, German, Italian, Russian and Spanish—on programming, run conditions, alerts and service messages
  • Conforms to the latest clinical and safety standards, such as UL, CE and IVD‡

 

† Biocontainment certification by the Public Health Laboratory Service, Microbiology Services, Porton Down, UK

‡ IVD compliant regarding directive 98/79/EC, if used together with the hematocrit rotor and its accessories.

Specifications

Specifications

4,500 rpm
No
12.2 in.
18.9 in.
<58 dB(A) (with TX-150 rotor); <61 dB(A) (with MicroClick 24 x 2 rotor)
37 cm
UL Listed CE / IVD compliant/ Certified biocontainment
120 V 60 Hz
Yes
12.2 x 14.6 x 18.9 in. (31 x 37 x 48 cm)
4 protocols via direct access key, with naming option and password protection available
26.8 in.
3,260 x g
Backlit LCD
31 cm
48 cm
14.6 in.
310 w
Sorvall ST 8 Centrifuge, Ventilated)
TX-150 Swinging Bucket Rotor
Round Buckets (Set of Four)
ClickSeal Biocontainment Lids (Set of Four)
Adapters for 5/7mL Blood Collection Tube (set of Four)
Adapters for 10mL Blood Collection or 15mL Corex/Kimble Tube (Set of Four)
Microprocessor
Yes
77 lb. (35 kg)
99 hr. 59 min., continuous
67 cm
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions