missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Sorvall™ ST 8 Small Benchtop Centrifuge and Rotor Packages
Research and clinical packages
$12143.56 - $26231.90
Specifications
Display | Backlit LCD |
---|---|
Certifications/Compliance | UL Listed CE / IVD compliant/ Certified biocontainment |
Electrical Requirements | 120 V 60 Hz |
Controller Type | Microprocessor |
Rotor Included | Yes |
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
75-200-102
|
Thermo Scientific™
75200102 |
Sorvall ST 8 Centrifuge, Ventilated) TX-150 Swinging Bucket Rotor Round Buckets (Set of Four) ClickSeal Biocontainment Lids (Set of Four) Adapters for 5/7mL Blood Collection Tube (set of Four) Adapters for 10mL Blood Collection or 15mL Corex/Kimble Tube (Set of Four) |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
75-200-395
|
Thermo Scientific™
75200395 |
Sorvall ST 8 Centrifuge, VentilatedTX-150 Swinging Bucket Rotor50mL Conical Buckets (Unsealed, No Adapter Needed) (Set of Four)Adapters for 15mL Conical Tube (Set of Four) |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
75-200-496
|
Thermo Scientific™
75200496 |
Sorvall ST 8 Centrifuge, VentilatedTX-100S Clinical Swinging Bucket Rotor with Sealed CarriersAdapters for 5/7mL BD Hemogard/ BD Vacutainer Tube (Set of Four) |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
75-200-623
|
Thermo Scientific™
75200623 |
Sorvall ST 8 Centrifuge, VentilatedM10 Swinging Bucket RotorUnsealed Buckets (Set of 2) |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
75-200-596
|
Thermo Scientific™
75200596 |
Sorvall ST 8 Centrifuge, VentilatedTX-100 Clinical Swinging Bucket Rotor with CarriersAdapters for 5/7mL BD Hemogard/BD Vacutainer Tube (Set of Four) |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
75-203-637
|
Thermo Scientific™
75203637 |
Sorvall ST8 centrifuge, Ventilated TX-150 Swinging Bucket Rotor, Round buckets (set of 4 ), Sealing lids (set of 4 ), 50mL conical skirted and unskirted adapter (set of 4), 15mL con adapter (set of 4 ). |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
75-205-719
|
Thermo Scientific™
75205719 |
Sorvall ST 8 Centrifuge, VentilatedTX-150 Swinging Bucket Rotor50mL Conical Buckets (Unsealed, no Adapter Needed) (Set of Four)MicroClick 30 x 2 Rotor |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
75-230-102
|
Thermo Scientific™
75230102 |
Sorvall ST 8 Centrifuge, Refrigerated; TX-150 Swinging Bucket Rotor, Round Buckets (Set of Four), ClickSeal Biocontainment Lids (Set of Four), Adapters for 16 x 10/15/14mL tubes (Set of Four), Adapters for 24 x 5/7mL tubes (Set of Four) |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
75-230-623
|
Thermo Scientific™
75230623 |
Sorvall ST 8 Centrifuge, Refrigerated, M10 Swinging Bucket Rotor, Unsealed Buckets (Set of 2) |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
75-235-719
|
Thermo Scientific™
75235719 |
Sorvall ST 8 Centrifuge, Refrigerated; MicroClick 30 x 2 rotor |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
75-230-395
|
Thermo Scientific™
75230395 |
Sorvall ST 8 Centrifuge, Refrigerated; TX-150 Swinging Bucket Rotor with Tall Buckets (Set of Four), 8 x 50mL Conicals (no adapters necessary), 8 x 15mL Conical Tube Adapters (Set of Four) |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
75-233-637
|
Thermo Scientific™
75233637 |
Sorvall ST 8 R Centrifuge, Refrigerated; TX-150 Swinging Bucket Rotor with Round Buckets (Set of Four), 4 x 50mL and 8 x 15mL conical tube adapters (sets of 4) |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
75-230-015
|
Thermo Scientific™
75230015 |
Sorvall ST 8R Centrifuge; MicroClick 24 x 2 rotor |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
75-230-115
|
Thermo Scientific™
75230115 |
Sorvall ST 8R Centrifuge, Refrigerated; MicroClick 24 x 2 rotor; TX-150 Swinging Bucket Rotor with Round Buckets (Set of Four), ClickSeal Biocontainment Lids (Set of Four), Adapters for 4 x 50mL and 8 x 15mL conical tubes (Sets of Four) |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
The Sorvall ST 8 centrifuge provides exceptional capacity in a compact design with a smart, simple interface and the flexibility to support research, clinical and cell culture packages. Now available in both ventilated and refrigerated models.
The Sorvall ST 8 centrifuge fits in:
- To optimize bench space with maximized capacity
- To clinical applications, including clinical chemistry, clinical microbiology, hematology, immunology, clinical studies
- Runs up to 24 x 5/7mL blood tubes at a time in swinging bucket configuration
- Expanded programming options including password protection
- Auto-Lock rotor exchange simplifies cleaning
- Conforms to the latest clinical and safety standards
- To research applications, including cellular biology, microbiology, genomics / molecular biology, proteomics, biochemistry, pharmaceutical studies
- 8 x 50mL swinging bucket rotor capacity, 4 microplates, or 30 filtration columns for research needs
- Auto-Lock rotor exchange for application flexibility—go from 50mL tube to a microplate to microtubes effortlessly
Features that stand out:
- Secure, push-button Auto-Lock rotor exchange in less than 3 seconds delivers trouble-free rotor installation and removal and clear chamber access for cleaning convenience
- Biocontainment sealing options, including certified† ClickSeal™ lids for glove-friendly, one-handed operation
- Manufactured with quality materials providing broad chemical resistance with exceptional strength for durability and reliability
- Quiet performance (<61 dBA) provides a safe, stress-free environment
- One-touch operation with pre-saved protocols and password protection available
- Highly visible backlit display for easy reading of parameters across the lab
- Glove- and detergent-friendly
- Multilingual instructions—English, Dutch, French, German, Italian, Russian and Spanish—on programming, run conditions, alerts and service messages
- Conforms to the latest clinical and safety standards, such as UL, CE and IVD‡
† Biocontainment certification by the Public Health Laboratory Service, Microbiology Services, Porton Down, UK
‡ IVD compliant regarding directive 98/79/EC, if used together with the hematocrit rotor and its accessories.
Specifications
Backlit LCD | |
120 V 60 Hz | |
Yes |
UL Listed CE / IVD compliant/ Certified biocontainment | |
Microprocessor | |
99 hr. 59 min., continuous |