Learn More
Thermo Scientific™ Thermo Scientific TSG Series Solid Door Laboratory Refrigerators
Designed from the ground up to protect your work. Thermo Scientific TSG Series Solid Door Laboratory Refrigerators offer quiet, intuitive operation with excellent temperature performance, sustainable design and manufacturing, and an outstanding warranty.
$10716.70 - $15759.87
Specifications
Description | TSG Series General Purpose Refrigerator |
---|---|
Temperature (Setpoint) | +5°C |
Refrigerant | R290 |
Door Style | Solid |
Capacity (English) Shelf | 100 lb. |
Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Certifications/Compliance | Electrical Requirements | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Certifications/Compliance | Electrical Requirements | Price | Quantity | ||
TSG1205SA
|
Thermo Scientific™
TSG1205SA |
12 cu. ft. | 400 L | cULus, ENERGYSTAR | 115V/60Hz |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
TSG1205SD
|
Thermo Scientific™
TSG1205SD |
12 cu. ft. | 400 L | cULus, ENERGYSTAR | 208-230V/60Hz |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
TSG2305SA
|
Thermo Scientific™
TSG2305SA |
23 cu. ft. | 650 L | cULus, ENERGYSTAR | 115V/60Hz |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
TSG2305SD
|
Thermo Scientific™
TSG2305SD |
23 cu. ft. | 650 L | cULus, ENERGYSTAR | 208-230V/60Hz |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
TSG3005SA
|
Thermo Scientific™
TSG3005SA |
29.2 cu. ft. | 827 L | cULus, ENERGYSTAR | 115V/60Hz |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
TSG3005SD
|
Thermo Scientific™
TSG3005SD |
29.2 cu. ft. | 827 L | cULus, ENERGYSTAR | 208-230V/60Hz |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
TSG5005SA
|
Thermo Scientific™
TSG5005SA |
51.1 cu. ft. | 1447 L | cULus, ENERGYSTAR | 115V/60Hz |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
TSG5005SD
|
Thermo Scientific™
TSG5005SD |
51.1 cu. ft. | 1447 L | cULus, ENERGYSTAR | 208-230V/60Hz |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Thermo Scientific TSG Series Solid Door Laboratory Refrigerators offer quiet, intuitive operation with excellent temperature performance and an outstanding warranty, meeting the needs of a wide variety of professional users who need consistent, reliable performance without sacrificing usability or sustainability. All TSG Series Laboratory Refrigerators utilize SNAP and F-Gas compliant hydrocarbon refrigerants and are configured to provide excellent temperature performance while minimizing power consumption, all delivered from our zero waste to landfill facility in Asheville, North Carolina.
- Purpose-built from the ground up for clinical and research laboratory customers
- Quiet operation, less than 53dB
- ENERGY STAR certified
- Heat-free defrost
- Insulated solid doors
- Four 2 in. casters, front casters are lockable
- Self-closing door with 90° stop
- Bright LED interior lighting
- Hi/Lo Temperature, door ajar, and power failure alarms
- 12 hour controller battery backup
- Rear access port
- Keyed door locks, compatible with popular E-lock adapters
- Remote alarm contacts
- Available accessories such as chart recorders, independent temperature monitors, surge suppressors, and more
Specifications
TSG Series General Purpose Refrigerator | |
R290 | |
100 lb. | |
Painted Steel | |
White (Painted) | |
1 Rear Access Port | |
SmartVue Pro, Remote Alarm Contacts |
+5°C | |
Solid | |
45 kg | |
Painted | |
Capacitive Touch | |
4 Years Parts and Labor + 1 Year Compressor | |
Key Lock |