missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ TSG Series Solid Door Laboratory Refrigerators

Designed from the ground up to protect your work. Thermo Scientific TSG Series Solid Door Laboratory Refrigerators offer quiet, intuitive operation with excellent temperature performance, sustainable design and manufacturing, and an outstanding warranty.

Supplier:  Thermo Scientific™ TSG3005SD

 View more versions of this product

Catalog No. TSG3005SD

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

Thermo Scientific TSG Series Solid Door Laboratory Refrigerators offer quiet, intuitive operation with excellent temperature performance and an outstanding warranty, meeting the needs of a wide variety of professional users who need consistent, reliable performance without sacrificing usability or sustainability. All TSG Series Laboratory Refrigerators utilize SNAP and F-Gas compliant hydrocarbon refrigerants and are configured to provide excellent temperature performance while minimizing power consumption, all delivered from our zero waste to landfill facility in Asheville, North Carolina.

  • Purpose-built from the ground up for clinical and research laboratory customers
  • Quiet operation, less than 53dB
  • ENERGY STAR certified
  • Heat-free defrost
  • Insulated solid doors
  • Four 2 in. casters, front casters are lockable
  • Self-closing door with 90° stop
  • Bright LED interior lighting
  • Hi/Lo Temperature, door ajar, and power failure alarms
  • 12 hour controller battery backup
  • Rear access port
  • Keyed door locks, compatible with popular E-lock adapters
  • Remote alarm contacts
  • Available accessories such as chart recorders, independent temperature monitors, surge suppressors, and more
Specifications

Specifications

TSG Series General Purpose Refrigerator
827 L
+5°C
Solid
4 Adjustable
45 kg
Painted
cULus, ENERGYSTAR
1 Rear Access Port
SmartVue Pro, Remote Alarm Contacts
37.9 x 34.0 x 78.5 in. (960 x 864 x 1994 mm)
NEMA 6-15
459 lb.
29.2 cu. ft.
3°C to 7°C
R290
1
100 lb.
Painted Steel
White (Painted)
Capacitive Touch
4 Years Parts and Labor + 1 Year Compressor
Key Lock
28.5 x 30.0 x 58.0 in. (723 x 762 x 1473 mm)
208-230V/60Hz
208 kg
Videos
SDS
Documents

Documents

Promotions

Promotions