missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Supelco™ Thermogreen™ LB-2 Septa, Solid Discs
Suitable for conveniently introducing the sample without causing the system to leak. Improper septa decompose under the high-temperature conditions of capillary inlets causing baseline disruption and ghost peaks in a chromatogram.
Supplier: MilliporeSigma™ Supelco™ 23156
Description
- An improved version over the original Thermogreen™ LB-1 Septa
- Extremely low bleed over a wide range of inlet temperatures (100° to 350°C)
- Easy needle penetration
- High puncture tolerance (ideal for autosamplers)
- Rubber formulation exclusive to Supelco™
- Pre-conditioned, ready to use
Specifications
13/32 in. | |
10 mm | |
250/Pk. | |
100°C to 350°C | |
Septa, LB-2 |
Green | |
Rubber | |
Solid Disc | |
Thermogreen | |
Agilent/HP 5700 Series, Varian Packed Column Injectors |
Thermogreen is a registered trademark of Sigma-Aldrich Co. LLC