missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Sonoco™ ThermoSafe Insulated EPS Only foam Containers and Coolers (Small)
Large selection of cost-effective, reusable EPS foam only containers available in small, medium, and large sizes. EPS foam only shippers for the safe storage and delivery of most refrigerated or frozen products.
$250.27 - $549.06
Catalog Number | Mfr. No. | Dimensions (D x W x H) Interior | Dimensions (L x W x H) Exterior | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (D x W x H) Interior | Dimensions (L x W x H) Exterior | Price | Quantity | ||||
03-001-120
|
Sonoco™
651 |
7 x 9 x 8 in. | 11 x 9 x 10 in. |
N/A
|
|
||||
03-001-122
|
Sonoco™
TS648 |
9.5 X 7.5 X 5.63 in. | 11 X 9 X 7 in. |
N/A
|
|
||||
03-530-84
|
Sonoco™
621UPS |
9.25 X 8.25 X 8 in. | 12.5 X 11.38 X 11 in. |
N/A
|
|
||||
03-525-4
|
Sonoco™
TS411 |
8 X 5.88 X 7 in. | 11 x 9 x 10 in. |
N/A
|
|
||||
03-530-53
|
Sonoco™
322UPS |
8 X 5.88 X 11.5 in. | 11 X 9 X 14.5 in. |
N/A
|
|
||||
03-001-129
|
Sonoco™
TS680 |
7 X 7.25 X 7.5 in. | 11.75 X 11.75 X 11.25 in. |
N/A
|
|
||||
03-530-78
|
Sonoco™
608UPS |
6.25 X 4.25 X 5.5 in. | 9 X 7.5 X 8 in. |
N/A
|
|
||||
03-001-133
|
Sonoco™
646 |
6 X 4.5 X 2.5 in. | 8 x 6.5 x 4.5 in. |
N/A
|
|
||||
Description
- Sizes that range 6 inches-10.5 inches in length
- Also available in ThermoSafe Insulated EPS with Corrguate Containers and Coolers- Medium (11 inches-17 inches in length)
- Also avaliable in ThermoSafe Insulated EPS with Corrguate Containers and Coolers- Large (19 inches-24 inches in length)
- 200 lb. test corrugated
- Excellent dry ice sublimation… average dry ice usage in 1-1/2 inch thick wall units is 5 pounds over 24 hours and 3-4 pounds therafter.
- Standard 1-1/2 inch wall shippers are ideal for refrigerated shipments for 24-48 hours.