missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Sonoco™ ThermoSafe Insulated Storage and Transport Chests
Dry ice storage chests provide mobile, non-electrical low-temperature maintenance for a wide variety of laboratory and field applications. Ideal for dry ice or wet ice storage, hot storage, or field collection.
Supplier: Sonoco™ TS301
Description
Ideal for dry ice and wet ice storage, short-term frozen and hot storage.
- Hard cased units that provide low-cost storage. Units are low maintenance and easy to clean.
- Available in different sizes for different durations.
- Dollies are sold separately.
- Long term usage, all components can be replaceable.
- Units must be filled, or dunnage added to the unit, for maximum average holding time.
Order Info
Dollies not included
Specifications
64.13 cm | |
71.43 cm | |
48.57 cm | |
28.12 x 19.12 x 25.25 in. (71.43 x 48.57 x 64.13 cm) | |
Sonoco™ ThermoSafe Aluminum Dollies (Fisher Cat. 11-676-22) | |
39 lb. | |
Polyethylene | |
Gray |
25.25 in. | |
28.12 in. | |
19.12 in. | |
Hinged | |
Ideal for dry ice and wet ice storage, short-term frozen and hot storage | |
No Handles | |
Storage and Transport Chest | |
90.72 L |