missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Tingley™ Rubber Work Overboots, 10 in.
Won't crack or stiffen, even in cold weather
Supplier: Tingley™ 1400XL
Description
- Made from exclusive stretch-rubber compound
- Protect against alcohol, and many organic acids, salts and alkalis
- Molded rubber button on 10 in. (25.4cm) boot styles for secure closure
- No hardware to tear out or conduct electricity
- No lining for easy decontamination
- Deep, slip-resistant treads
- Black
Specifications
Button | |
Food processing, transportation, utilities, construction, general industry, municipalities, and agriculture | |
Rubber | |
Deep-cleated outsole | |
Yes |
Black | |
10 in. | |
X-Large, 11 to 12.5 | |
Chemicals, acids, alcohols |