missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Tingley™ Rubber Work Overboots, 10 in.
Won't crack or stiffen, even in cold weather
$46.86 - $50.12
Specifications
Color | Black |
---|---|
For Use With (Application) | Food processing, transportation, utilities, construction, general industry, municipalities, and agriculture |
Height (English) | 10 in. |
Material | Rubber |
Sole Features | Deep-cleated outsole |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-022-888
|
Tingley™
1400XL |
X-Large, 11 to 12.5 |
Pair for $46.86
Case of 12 Pair for $562.32
|
|
|||||
19-022-889
|
Tingley™
14002XL |
2X-Large, 12.5 to 14 |
Pair for $50.12
Case of 12 Pair for $601.44
|
|
|||||
Description
- Made from exclusive stretch-rubber compound
- Protect against alcohol, and many organic acids, salts and alkalis
- Molded rubber button on 10 in. (25.4cm) boot styles for secure closure
- No hardware to tear out or conduct electricity
- No lining for easy decontamination
- Deep, slip-resistant treads
- Black
Specifications
Black | |
10 in. | |
Deep-cleated outsole | |
Yes |
Food processing, transportation, utilities, construction, general industry, municipalities, and agriculture | |
Rubber | |
Chemicals, acids, alcohols |