missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Tissue Path™ Microsette™ Single Compartment Biopsy Cassettes
Tissue Path™ Microsette™ Single Compartment Biopsy Cassettes are innovative, disposable, and make biopsy pads obsolete.
Description
- Molded from a special high-density polymer
- Mesh design features more than 2000, 0.26 mm ''pores'' for maximum fluid exchange and drainage
- One piece, integral lid eliminates the need for separate lids
- Lids can be opened or closed as many times as needed and relocked securely each time
- 45° anterior writing surface suitable for use with certain types of labeling instruments
- Single Compartment Cassette measures 25 x 30 mm
Specifications
Mesh | |
Integral Lid | |
1 | |
Biopsy Cassette |
45° | |
Pink | |
High Density Polymer |