missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Tissue Path™ Microsette™ Single Compartment Biopsy Cassettes

Tissue Path™ Microsette™ Single Compartment Biopsy Cassettes are innovative, disposable, and make biopsy pads obsolete.

$636.71 - $912.82

Specifications

Pore Style Mesh
Writing Face Angle 45°
Closure Type Integral Lid
No. of Compartments 1
Material High Density Polymer
View More Specs

Products 2
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
15-182-706B
View Documents
N/A Pink
Case of 1000 Each for $912.82
 
15-182-706C
View Documents
Fisherbrand™
M5024FS
Green
Case of 1000 Each for $636.71
 
Description

Description

  • Molded from a special high-density polymer
  • Mesh design features more than 2000, 0.26 mm ''pores'' for maximum fluid exchange and drainage
  • One piece, integral lid eliminates the need for separate lids
  • Lids can be opened or closed as many times as needed and relocked securely each time
  • 45° anterior writing surface suitable for use with certain types of labeling instruments
  • Single Compartment Cassette measures 25 x 30 mm
Specifications

Specifications

Mesh
Integral Lid
High Density Polymer
45°
1
Biopsy Cassette
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'