missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eagle™ Tower Safety Cabinet

Eagle Tower Safety Cabinet lets you safely store safety cans and flammable liquid materials near work areas.

Supplier:  Eagle™ 1947XLEGS

 View more versions of this product

Catalog No. 19-122-846



Description

Description

  • For safe storage of safety cans and flammable liquid materials near work areas
  • Constructed of 18-gauge steel with 1.5 in. (3.8 cm) of air space between each reinforced double-wall panel
  • Features two manual-closing doors, a 2 in. (5 cm) raised leakproof door sill, ground connection, three-point key lock doors, dual 2 in. (5 cm) threaded vents with fittings, and fire baffle and cap
  • Adjustable 4 in. (10 cm) leveling legs
  • Adjustable galvanized-steel shelves are 14.75 in. deep (37.5 cm) and hold up to 350 lb. (159 kg)
  • Yellow lead-free, high-gloss powder finish with red warning labels

Certifications

FM approved.

Compliance

Meets OSHA and NFPA requirements.

Specifications

Specifications

101.6 cm
69 in.
4 in. Adjustable legs, two manual closing doors, 2 in. raised leakproof door sill, ground connection, three-point key lock doors, dual 2 in. threaded vents with fittings and fire baffle and cap
146.9 kg
15 in.
45.72 cm
45 gal.
40 in.
157.4 cm
Flammables
109 cm
175.26 cm
2
38 cm
Steel
18 x 43 x 69 in. (45.72 x 109 x 175.26 cm)
18 in.
15 x 40 x 62 in. (38 x 101.6 x 157.4 cm)
324 lb.
2
62 in.
Storage Cabinet
43 in.
Yellow
Manual-close
FM, NFPA, OSHA
SDS
Documents

Documents

Promotions

Promotions