missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eagle™ Tower Safety Cabinet
Eagle Tower Safety Cabinet lets you safely store safety cans and flammable liquid materials near work areas.
$3575.24 - $3575.24
Specifications
Certifications/Compliance | FM, NFPA, OSHA |
---|---|
Depth (English) Interior | 15 in. |
Depth (Metric) Exterior | 45.72 cm |
Depth (Metric) Interior | 38 cm |
Color | Yellow |
Catalog Number | Mfr. No. | Dimensions (D x W x H) | Load Bearing Capacity | No. of Shelves | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (D x W x H) | Load Bearing Capacity | No. of Shelves | Price | Quantity | |||
19-122-846
|
Eagle™
1947XLEGS |
18 x 43 x 69 in. (45.72 x 109 x 175.26 cm) | 45 gal. | 2 |
Each for $3,575.24
|
|
|||
Description
- For safe storage of safety cans and flammable liquid materials near work areas
- Constructed of 18-gauge steel with 1.5 in. (3.8 cm) of air space between each reinforced double-wall panel
- Features two manual-closing doors, a 2 in. (5 cm) raised leakproof door sill, ground connection, three-point key lock doors, dual 2 in. (5 cm) threaded vents with fittings, and fire baffle and cap
- Adjustable 4 in. (10 cm) leveling legs
- Adjustable galvanized-steel shelves are 14.75 in. deep (37.5 cm) and hold up to 350 lb. (159 kg)
- Yellow lead-free, high-gloss powder finish with red warning labels
Certifications
FM approved.
Compliance
Meets OSHA and NFPA requirements.
Specifications
FM, NFPA, OSHA | |
45.72 cm | |
Yellow | |
Steel | |
Manual-close |
15 in. | |
38 cm | |
18 in. | |
Storage Cabinet | |
Flammables |