missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BRAND™ Transferpette™ Electronic Fixed Volume Pipette - TRADE-UP PROMO

Combines comfortable design, balanced weight distribution, intuitive software and user-friendly documentation for your pipetting needs. PROMO - Save when you upgrade your old pipette to the Brand™ Transferpette™ pipette.

Supplier:  BRAND™ 705319TU

 View more versions of this product

Catalog No. 14389118TU


Explore available promotions

Description

Description

  • Functional, ergonomic housing design
  • Individually adjustable finger rest
  • Intuitive menu structure and comprehensively illustrated user manual
  • Significantly reduced tip attachment and ejection forces using universal tip
  • Corrosion-resistant piston and ejector
  • Five convenient programs: pipetting, reverse pipetting, mixing, GEL-Electrophoresis, dispensing
  • Ready for use: 4000 pipetting cycles with each battery charge, battery refresh function even during recharging
  • Each pipette has a DE-M marking and is supplied with performance certificate
  • Supplied with battery, AC adapter and silicone oil
Specifications

Specifications

≤ ± 1.0%, 0.1μL
DIN EN ISO 8655-2
Gray
Transferpette™
0.5 to 10 μL
Ergonomic
0.01μL
59°F to 104°F
1 Year
Rechargeable NiMH
Not Autoclavable
1
Singel Channel Microliter Pipette
LCD
USA/Japan AC Adapter
1 Each
15°C to 40°C
110V/50-60 Hz
Videos
SDS
Documents

Documents

Promotions

Promotions