missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BRAND™ Transferpette™ Electronic Fixed Volume Pipette - TRADE-UP PROMO
Combines comfortable design, balanced weight distribution, intuitive software and user-friendly documentation for your pipetting needs. PROMO - Save when you upgrade your old pipette to the Brand™ Transferpette™ pipette.
$1221.96 - $1221.96
Specifications
Battery Type | Rechargeable NiMH |
---|---|
Certifications/Compliance | DIN EN ISO 8655-2 |
Autoclavable | Not Autoclavable |
Number of Channels | 1 |
Product Line | Transferpette™ |
Catalog Number | Mfr. No. | Volume (Metric) | Color | Includes | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Color | Includes | Price | Quantity | |||
14389118TU
|
BRAND™
705319TU |
0.5 to 10 μL | Gray | USA/Japan AC Adapter |
Each for $1,221.96
|
|
|||
14389119TU
|
BRAND™
705320TU |
2 to 20 μL | Gray | USA/Japan AC Adapter |
Each for $1,221.96
|
|
|||
14389120TU
|
BRAND™
705323TU |
10 to 200 μL | Yellow | USA/Japan AC Adapter |
Each for $1,221.96
|
|
|||
14389121TU
|
BRAND™
705326TU |
50 to 1000 μL | Blue | USA/Japan AC Adapter |
Each for $1,221.96
|
|
|||
14389122TU
|
BRAND™
705327TU |
500 to 5000 μL | Red | USA/Japan AC Adapter |
Each for $1,221.96
|
|
|||
Description
- Functional, ergonomic housing design
- Individually adjustable finger rest
- Intuitive menu structure and comprehensively illustrated user manual
- Significantly reduced tip attachment and ejection forces using universal tip
- Corrosion-resistant piston and ejector
- Five convenient programs: pipetting, reverse pipetting, mixing, GEL-Electrophoresis, dispensing
- Ready for use: 4000 pipetting cycles with each battery charge, battery refresh function even during recharging
- Each pipette has a DE-M marking and is supplied with performance certificate
- Supplied with battery, AC adapter and silicone oil
Specifications
Rechargeable NiMH | |
Not Autoclavable | |
Transferpette™ | |
LCD | |
USA/Japan AC Adapter | |
59°F to 104°F | |
1 Year |
DIN EN ISO 8655-2 | |
1 | |
Singel Channel Microliter Pipette | |
Ergonomic | |
1 Each | |
15°C to 40°C |