missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Tri-Cornered Polypropylene Beakers
Tri-cornered lip for dripless pouring
Description
Sturdy enough for autoclaving and reuse, yet inexpensive enough to be disposable
- Unaffected by commonly used acids, alkalis and solvents
- Easy-to-read graduations in L and mL
- Accurate to ±5.0%
- 10mL graduations
Specifications
±5% | |
Polypropylene | |
Beaker | |
Single-use |
50 mL | |
Suitable for Use with Commonly Used Acids, Alkalis and Solvents | |
Autoclavable | |
Yes |