missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Tri-Cornered Polypropylene Beakers
Tri-cornered lip for dripless pouring
$55.05 - $291.00
Specifications
Accuracy | ±5% |
---|---|
Material | Polypropylene |
For Use With (Application) | Suitable for Use with Commonly Used Acids, Alkalis and Solvents |
Type | Beaker |
Autoclavable | Autoclavable |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | ||||||
14-955-111A
|
N/A | 50 mL |
Case of 100 Each for $55.05
|
|
||||||
14-955-111B
|
N/A | 100 mL |
Case of 100 Each for $71.95
|
|
||||||
14-955-111C
|
N/A | 250 mL |
Case of 100 Each for $125.40
|
|
||||||
14-955-111D
|
N/A | 400 mL |
Case of 100 Each for $154.35
|
|
||||||
14-955-111E
|
N/A | 800 mL |
Case of 100 Each for $275.00
|
|
||||||
14-955-111F
|
N/A | 1000 mL |
Case of 100 Each for $291.00
|
|
||||||
Description
Sturdy enough for autoclaving and reuse, yet inexpensive enough to be disposable
- Unaffected by commonly used acids, alkalis and solvents
- Easy-to-read graduations in L and mL
- Accurate to ±5.0%
- 10mL graduations
Specifications
±5% | |
Suitable for Use with Commonly Used Acids, Alkalis and Solvents | |
Autoclavable | |
Yes |
Polypropylene | |
Beaker | |
Single-use |