missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Troemner™ Cal-Paks™ Weight Sets: Class 1
Highly polished Alloy 8 stainless-steel weights
$1146.35 - $2085.09
Specifications
Certifications/Compliance | NVLAP, ISO9001 |
---|---|
Classification | ASTM Class 1 |
Density | 7.95g/cm3 at 20°C |
Quantity | 3/Set |
Packaging Quantity | 3 |
Catalog Number | Mfr. No. | Mass | Weight (Metric) | Includes | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Mass | Weight (Metric) | Includes | Price | Quantity | |||
02-215-603
|
Troemner™
30391795 |
2 g, 5 g, 50 g | 57 g | Cylindrical weight: 50g, 5g, 2g, Polycarbonate case; NVLAP certificate |
Each for $1,146.35
|
|
|||
02-215-612
|
Troemner™
30391786 |
2 g, 100 g, 1 kg | 1102 g | Cylindrical weight: 1kg, 100g, 2g, Polycarbonate case in Polypropylene case; NVLAP certificate |
Each for $2,085.09
|
|
|||
02-215-608
|
N/A | 2 g, 20 g, 200 g | 222 g | Cylindrical weight: 200g, 20g, 2g, Polycarbonate case; NVLAP certificate; NVLAP certificate |
Each for $1,659.86
|
|
|||
02-215-607
|
Troemner™
30391791 |
200 mg, 20 g, 200 g | 220.0 g | Cylindrical weight: 200g, 20g, sheet weight: 200mg, Polycarbonate case; NVLAP certificate |
Each for $1,338.53
|
|
|||
02-215-605
|
Troemner™
30391793 |
200 mg, 100 g, 10 g | 110.2 g | Cylindrical weight: 100g, 10g, sheet weight: 200mg, Polycarbonate case; NVLAP certificate |
Each for $1,146.35
|
|
|||
02-215-604
|
N/A | 20 mg, 10 g, 100 g | 110.02 g | Cylindrical weight: 100g, 10g, sheet weight: 20mg, Polycarbonate case; NVLAP certificate |
Each for $1,356.45
|
|
|||
02-215-618
|
Troemner™
30391797 |
20 mg, 2 g, 20 g | 22.0 g | Cylindrical weight: 20g, 2g, sheet weight: 20mg, Polycarbonate case; NVLAP certificate |
Each for $1,179.50
|
|
|||
02-215-602
|
Troemner™
30390007 |
200 mg, 5 g, 50 g | 55.2 g | Cylindrical weight: 50g, 5g, sheet weight: 200mg, Polycarbonate case; NVLAP certificate |
Each for $1,146.35
|
|
|||
Description
Highly polished Alloy 8 stainless-steel weights
ANSI™/ASTM™ Class 1.
- Components and case are linked through the use of a unique serial number
- Clear plastic case
- Individual weights in high-quality polycarbonate cases
Compliance
Meet ISO™/IEC 17025 requirements.
Specifications
NVLAP, ISO9001 | |
7.95g/cm3 at 20°C | |
3 |
ASTM Class 1 | |
3/Set |