missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Troemner™ Cast Iron Support Stand Bases
Cast iron support stand base
$182.50 - $538.41
Specifications
Material | Cast Iron |
---|---|
Diameter (English) Outer | 0.51 in. |
Finish | Black Enamel |
For Use With (Application) | Standard and heavy duty support stand |
Quantity | Each |
Catalog Number | Mfr. No. | Material | Product Type | Shape | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Product Type | Shape | Price | Quantity | |||
02-300-241
|
Troemner™
30392362 |
Cast Iron | 8 x 10 in. support stand base only | Rectangular |
Each for $538.41
|
|
|||
02-216-334
|
Troemner™
30392361 |
Cast Iron | 6 x 9 in. support stand base only | Rectangular |
Each for $374.15
|
|
|||
02-216-332
|
Troemner™
30392359 |
Cast Iron | 4 x 6 in. support stand base only | Rectangular |
Each for $182.50
|
|
|||
02-300-243
|
Troemner™
30392364 |
Cast Iron | Support stand base only | U-shape |
Each for $182.50
|
|
|||
02-300-242
|
Troemner™
30392363 |
Cast Iron | Support stand base only | Tripod |
Each for $393.09
|
|
|||
Description
- Constructed with a black enamel finish for chemical resistance and durability
- Base features a built-in support rod holder with locking knob that accepts a 0.51 in. (13mm) dia. support rod
- Support rods are not included
Specifications
Cast Iron | |
Black Enamel | |
Each |
0.51 in. | |
Standard and heavy duty support stand |