missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Troemner™ Stainless Steel Electronic Balance Calibration Weights, Class 4
Precision-crafted of stainless steel, with a highly polished finish
$256.74 - $1759.62
Specifications
Product Type | Two-Piece Electronic Balance Calibration Weight |
---|---|
Classification | ASTM Class 4 |
Material | Stainless Steel |
Includes | Polypropylene case |
Quantity | Each |
Catalog Number | Mfr. No. | Mass | Shape | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Mass | Shape | Price | Quantity | ||||
02-215-20
|
Troemner™
30391113 |
50 g | Straight Cylinder |
Each for $256.74
|
|
||||
02-215-65A
|
N/A | 30 g | Straight Cylinder |
Each for $283.72
|
|
||||
02-215-65D
|
N/A | 100 g | Straight Cylinder |
Each for $335.31
|
|
||||
02-215-65G
|
N/A | 200 g | Straight Cylinder |
Each for $404.07
|
|
||||
02-215-65K
|
N/A | 500 g | Straight Cylinder |
Each for $461.41
|
|
||||
02-215-65N
|
N/A | 2 kg | Cylindrical with Groove |
Each for $682.07
|
|
||||
02-215-65P
|
N/A | 5 kg | Cylindrical with Groove |
Each for $1,759.62
|
|
||||
02-100-126
|
Troemner™
30391118 |
150 g | Straight Cylinder |
Each for $271.32
|
|
||||
Description
All electronic balance weights are manufactured with adjusting cavities
- Weights 5kg to 30kg are flat on top with a recessed grip handle for easy handling and stacking
- Weights 1kg to 5kg are cylindrical in shape with a groove near the top to allow for easy handling and gripping
- Weights below 1kg are straight cylinders
- Fractional weights 500 mg to 5 mg are made of stainless steel (30 mg weights are aluminum); fractional weights 3 mg and below are made of aluminum
- Weights 5kg and below supplied in a rugged, precision-fit, high quality polycarbonate case with handling glove
Specifications
Two-Piece Electronic Balance Calibration Weight | |
Stainless Steel | |
Each |
ASTM Class 4 | |
Polypropylene case | |
1 |