missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Troemner™ Talboys™ Labjaws™ Lab-Frame Kits and Rods

Available in aluminum, fiberglass and stainless-steel and are corrosion resistant

Supplier:  Troemner™ 30392274

 View more versions of this product

Catalog No. 02-214-155


Explore available promotions

Description

Description

Lab-Frame Kits

  • Available in heavy-duty, extra large, large, medium, and small
  • Heavy-duty lab frame
    • Designed for intense work like pilot plant setups
    • Freestanding unit
    • Dimensions: 48 x 72 in. (121.9 x 182.9cm)
    • Outside frame is made of lightweight steel
    • Interior lattice is comprised of lab frame rods and horizontal channel connectors
    • One end accommodates the rod, other end fits into channel and locks tightly with a bolt
    • On loosening bolt, connector slides easily along the channel track allowing for simple lattice adjustment
    • Apparatus is supported by sturdy, counter-weighted cast iron feet that can be bolted to floor
    Extra-large lab frame
    • Equipped for horizontal or vertical use
    • Measures 48 x 72 in. (121.9 x 182.9cm)
    Large lab frame
    • Accommodates complex glassware setups
    • Measures 48 x 48 in. (121.9 x 121.9cm)
    • Base is 18 in. (46cm) wide and can be mounted on floor for additional stability
    Medium lab frame
    • Convenient distillation or general setup
    • Frame can be assembled in two ways: 24H x 48 in. L (61 x 121.9cm) horizontally or 48H x 24 in. L (121.9 x 61cm) vertically
    • Small lab frame
      • Ideal for small set-ups and limited spaces
      • Measures 24 x 24 in. (61 x 61cm)
      • Can be permanently mounted to the bench top
      Lab-frame rods
      • Chamfered ends for smooth fit
      • Available in standard lengths from 1.61 in. (4.1cm) to 96 in. (243.8cm)
      • Diameter: 0.51 in. (1.3cm)
      Lab-frame foot
      • Used for mounting lattice permanently to floors, walls or bench tops
      • Equipped with three screws
      • Low profile design
      • Maximum rod size: 0.51 in. (1.3cm)

    Specifications

    Specifications

    Aluminum
    30.5 cm
    1.3 cm
    Lab Frame Rod
    12 in.
    0.51 in.
    Troemner Talboys
    Videos
    SDS
    Documents

    Documents

    Promotions

    Promotions