missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Heathrow Scientific™ True North™ Corrugated Polypropylene Freezer Box, 15 mL, 36-Place
The True North™ Freezer Box is reusable, economical and constructed of moisture resistant corrugated polypropylene. They are supplied flat-packed eliminating the hassle of stacking and reducing the amount of space needed for storage, and shipping costs.
Description
Reusable, economical and moisture resistant plastic
- Easy self-assemble boxes are shipped flat
- More durable than cardboard boxes as they are moisture resistant
- Dividers included with the boxes
- Corrugated Polypropylene: Store down to temperatures of -80°C.
- Must use tubes capable of being stored at the required temperature of the user
- Not recommended for autoclaving
- Mold Resistant
Specifications
15 mL | |
Blue | |
Rectangular | |
Tubes, Freezers, Freezer Racks | |
36 (15 mL Tubes) | |
-112°F | |
Tube Storage | |
-80°C | |
5.8 x 5.7 x 4.7 in. | |
14.7 cm | |
14.5 cm | |
12 cm | |
19.8 mm | |
0.14 kg |
True North™ Corrugated Polypropylene Freezer Box, 15 mL, 36-Place, Blue | |
Polypropylene | |
Freezer Box | |
Centrifuge, Vortexer | |
Dividers | |
-80°C | |
10 Pk. | |
5.8 x 5.7 in. | |
5.78 in. | |
5.7 in. | |
4.72 in. | |
0.8 in. | |
0.3 lb. |