missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Heathrow Scientific™ True North™ Corrugated Polypropylene Freezer Box, 15 mL, 36-Place
The True North™ Freezer Box is reusable, economical and constructed of moisture resistant corrugated polypropylene. They are supplied flat-packed eliminating the hassle of stacking and reducing the amount of space needed for storage, and shipping costs.
$290.85 - $425.85
Specifications
Capacity (Metric) | 15 mL |
---|---|
Material | Polypropylene |
Type | Freezer Box |
Min. Temperature (English) | -112°F |
Quantity | 10 Pk. |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
03-489-116
|
N/A | Natural |
Pack of 10 Each for $290.85
|
|
|||||
03-489-117
|
N/A | Blue |
Pack of 10 Each for $425.85
|
|
|||||
Description
Reusable, economical and moisture resistant plastic
- Easy self-assemble boxes are shipped flat
- More durable than cardboard boxes as they are moisture resistant
- Dividers included with the boxes
- Corrugated Polypropylene: Store down to temperatures of -80°C.
- Must use tubes capable of being stored at the required temperature of the user
- Not recommended for autoclaving
- Mold Resistant
Specifications
15 mL | |
Freezer Box | |
10 Pk. |
Polypropylene | |
-112°F |