missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ TRUFLOW™ Tissue and Biopsy Cassettes
Just bend, snap apart, and conveniently lock
$597.86 - $948.21
Specifications
Pore Style | Slots |
---|---|
Writing Face Angle | 30° |
Closure Type | Integral Lid |
Material | High Density Polymer |
Catalog Number | Mfr. No. | Color | Product Type | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Product Type | Price | Quantity | |||||
15-200-403D
|
N/A | Blue | Tissue Cassette |
Case of 1500 Each for $597.86
|
|
|||||
15-200-403C
|
N/A | Green | Tissue Cassette |
Case of 1500 Each for $597.86
|
|
|||||
15-200-403A
|
N/A | Yellow | Tissue Cassette |
Case of 1500 Each for $789.41
|
|
|||||
15-200-403B
|
N/A | Pink | Tissue Cassette |
Case of 1500 Each for $597.86
|
|
|||||
15-200-403E
|
N/A | White | Tissue Cassette |
Case of 1500 Each for $618.28
|
|
|||||
15-200-404E
|
N/A | White | Biopsy Cassette |
Case of 1500 Each for $948.21
|
|
|||||
Description
- Hold tissue and biopsy specimens during the embedding process as well as in a storage file
- Molded from a special high-density polymer that is totally resistant to histological solvents
- Efficient flow-through slots maximize fluid exchange and ensure proper drainage
- One-piece integral lid eliminates the need for separate steel lids
- Can be opened or closed as often as necessary and relocked securely without danger of specimen loss
- Large labeling areas are located on three sides of the cassette
- Anterior writing area at a 30° angle
Order Info
Packaged in three dispenser boxes of 500
Specifications
Slots | |
30° | |
Integral Lid | |
High Density Polymer |