missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Tubing for Peristaltic and ICP Pumps and Manifolds: Solva PVC
Two-stop tubing is color coded for easy size identification.
Supplier: Fisherbrand™ 14190520
Description
Two-stop tubing is color coded for easy size identification
Solva
- PVC-based compound with greater resistance to oil, gasoline, kerosene, and many aromatic hydrocarbons
- Flexible translucent yellow
Order Info
Supplied in 16 in. (41cm) lengths
Specifications
Pump Tubing | |
1/50 in. | |
PVC (Solvent-ready) | |
41 cm | |
Peristaltic and ICP pump and manifold | |
-50°C | |
0.64mm | |
Orange/White | |
165°F |
Autoclavable | |
0.51 mm | |
16 in. | |
Peristaltic and ICP pump and manifold | |
-58°F | |
Sterile | |
Very low gas permeability | |
Flexible | |
74°C |