missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Tubing for Peristaltic and ICP Pumps and Manifolds: Solva PVC
Two-stop tubing is color coded for easy size identification.
$79.22 - $94.03
Specifications
Product Type | Pump Tubing |
---|---|
Autoclavable | Autoclavable |
Material | PVC (Solvent-ready) |
Overall Length (English) | 16 in. |
Overall Length (Metric) | 41 cm |
Catalog Number | Mfr. No. | Color | Tubing Size | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Tubing Size | Price | Quantity | ||||
14-190-517
|
Fisherbrand™
14190517 |
Orange/Blue | 0.25mm |
Pack of 12 Each for $83.72
|
|
||||
14-190-518
|
Fisherbrand™
14190518 |
Orange/Green | 0.38mm |
Pack of 12 Each for $93.53
|
|
||||
14-190-519
|
Fisherbrand™
14190519 |
Orange/Yellow | 0.51mm |
Pack of 12 Each for $87.38
|
|
||||
14-190-520
|
Fisherbrand™
14190520 |
Orange/White | 0.64mm |
Pack of 12 Each for $86.19
|
|
||||
14-190-521
|
Fisherbrand™
14190521 |
Black/Black | 0.76mm |
Pack of 12 Each for $83.88
|
|
||||
14-190-522
|
Fisherbrand™
14190522 |
Orange/Orange | 0.89mm |
Pack of 12 Each for $82.22
|
|
||||
14-190-523
|
Fisherbrand™
14190523 |
White | 1.02mm |
Pack of 12 Each for $90.31
|
|
||||
14-190-524
|
Fisherbrand™
14190524 |
Red/Red | 1.14mm |
Pack of 12 Each for $87.53
|
|
||||
14-190-525
|
Fisherbrand™
14190525 |
Gray/Gray | 1.3mm |
Pack of 12 Each for $90.31
|
|
||||
14-190-526
|
Fisherbrand™
14190526 |
Yellow | 1.42mm |
Pack of 12 Each for $90.31
|
|
||||
14-190-527
|
Fisherbrand™
14190527 |
Yellow/Blue | 1.52mm |
Pack of 12 Each for $79.22
|
|
||||
14-190-528
|
Fisherbrand™
14190528 |
Blue/Blue | 1.65mm |
Pack of 12 Each for $83.72
|
|
||||
14-190-529
|
Fisherbrand™
14190529 |
Green/Green | 1.85mm |
Pack of 12 Each for $83.50
|
|
||||
14-190-530
|
Fisherbrand™
14190530 |
Purple/Purple | 2.06mm |
Pack of 12 Each for $86.91
|
|
||||
14-190-531
|
Fisherbrand™
14190531 |
Purple/Black | 2.29mm |
Pack of 12 Each for $94.03
|
|
||||
14-190-532
|
Fisherbrand™
14190532 |
Purple/Orange | 2.54mm |
Pack of 12 Each for $85.31
|
|
||||
14-190-533
|
Fisherbrand™
14190533 |
Purple/White | 2.79mm |
Pack of 12 Each for $81.97
|
|
||||
Description
Two-stop tubing is color coded for easy size identification
Solva
- PVC-based compound with greater resistance to oil, gasoline, kerosene, and many aromatic hydrocarbons
- Flexible translucent yellow
Order Info
Supplied in 16 in. (41cm) lengths
Specifications
Pump Tubing | |
PVC (Solvent-ready) | |
41 cm | |
Peristaltic and ICP pump and manifold | |
-50°C | |
Very low gas permeability | |
165°F |
Autoclavable | |
16 in. | |
Peristaltic and ICP pump and manifold | |
-58°F | |
Sterile | |
Flexible | |
74°C |