missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Tubing for Peristaltic and ICP Pumps and Manifolds: Solva PVC

Two-stop tubing is color coded for easy size identification.

Supplier:  Fisherbrand™ 14190521

 View more versions of this product

Catalog No. 14-190-521



Description

Description

Two-stop tubing is color coded for easy size identification

Solva

  • PVC-based compound with greater resistance to oil, gasoline, kerosene, and many aromatic hydrocarbons
  • Flexible translucent yellow

 

Order Info

Supplied in 16 in. (41cm) lengths

Specifications

Specifications

Pump Tubing
3/100 in.
PVC (Solvent-ready)
41 cm
Peristaltic and ICP pump and manifold
-50°C
0.76mm
Black/Black
165°F
Autoclavable
0.76 mm
16 in.
Peristaltic and ICP pump and manifold
-58°F
Sterile
Very low gas permeability
Flexible
74°C
SDS
Documents

Documents

Promotions

Promotions