missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Tubing for Peristaltic and ICP Pumps and Manifolds: Accu-Rated™ PVC
Two-stop tubing is color coded for easy size identification
Supplier: Fisherbrand™ 14190503
Description
Two-stop tubing is color coded for easy size identification
Accu-Rated PVC
- Great versatility for a wide range of uses
- Moderate chemical resistance
Order Info
Supplied in 16 in. (41cm) lengths
Specifications
Autoclavable | |
0.64 mm | |
16 in. | |
Peristaltic and ICP pump and manifold | |
-58°F | |
Sterile | |
Very low gas permeability | |
Flexible | |
74°C |
1/40 in. | |
PVC | |
41 cm | |
Peristaltic and ICP pump and manifold | |
-50°C | |
0.64mm | |
Orange/White | |
165°F | |
Pump Tubing |