missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Tubing for Peristaltic and ICP Pumps and Manifolds: Accu-Rated™ PVC
Two-stop tubing is color coded for easy size identification
$57.03 - $63.47
Specifications
Autoclavable | Autoclavable |
---|---|
Material | PVC |
Overall Length (English) | 16 in. |
Overall Length (Metric) | 41 cm |
For Use With | Peristaltic and ICP pump and manifold |
Catalog Number | Mfr. No. | Color | Tubing Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Tubing Size | Price | Quantity | |||||
14-190-516
|
Fisherbrand™
14190516 |
Purple/White | 2.79mm |
Pack of 12 Each for $57.63
|
|
|||||
14-190-512
|
Fisherbrand™
14190512 |
Green/Green | 1.85mm |
Pack of 12 Each for $57.03
|
|
|||||
14-190-510
|
Fisherbrand™
14190510 |
Yellow/Blue | 1.52mm |
Pack of 12 Each for $62.19
|
|
|||||
14-190-502
|
Fisherbrand™
14190502 |
Orange/Yellow | 0.51mm |
Pack of 12 Each for $58.31
|
|
|||||
14-190-507
|
Fisherbrand™
14190507 |
Red/Red | 1.14mm |
Pack of 12 Each for $57.41
|
|
|||||
14-190-509
|
Fisherbrand™
14190509 |
Yellow | 1.42mm |
Pack of 12 Each for $57.25
|
|
|||||
14-190-504
![]() |
Fisherbrand™
14190504 |
Black/Black | 0.76mm |
Pack of 12 Each for $59.19
|
![]() |
|||||
14-190-505
|
Fisherbrand™
14190505 |
Orange/Orange | 0.89mm |
Pack of 12 Each for $57.53
|
|
|||||
14-190-514
|
Fisherbrand™
14190514 |
Purple/Black | 2.29mm |
Pack of 12 Each for $61.91
|
|
|||||
14-190-508
|
Fisherbrand™
14190508 |
Gray/Gray | 1.3mm |
Pack of 12 Each for $57.84
|
|
|||||
14-190-501
|
Fisherbrand™
14190501 |
Orange/Green | 0.38mm |
Pack of 12 Each for $60.69
|
|
|||||
14-190-511
|
Fisherbrand™
14190511 |
Blue/Blue | 1.65mm |
Pack of 12 Each for $59.25
|
|
|||||
14-190-513
|
Fisherbrand™
14190513 |
Purple/Purple | 2.06mm |
Pack of 12 Each for $57.31
|
|
|||||
14-190-500
|
Fisherbrand™
14190500 |
Orange/Blue | 0.25mm |
Pack of 12 Each for $57.97
|
|
|||||
14-190-515
|
Fisherbrand™
14190515 |
Purple/Orange | 2.54mm |
Pack of 12 Each for $63.47
|
|
|||||
14-190-506
|
Fisherbrand™
14190506 |
White | 1.02mm |
Pack of 12 Each for $57.47
|
|
|||||
14-190-503
|
Fisherbrand™
14190503 |
Orange/White | 0.64mm |
Pack of 12 Each for $60.41
|
|
|||||
Description
Two-stop tubing is color coded for easy size identification
Accu-Rated PVC
- Great versatility for a wide range of uses
- Moderate chemical resistance
Order Info
Supplied in 16 in. (41cm) lengths
Specifications
Autoclavable | |
16 in. | |
Peristaltic and ICP pump and manifold | |
-58°F | |
Very low gas permeability | |
165°F | |
Pump Tubing |
PVC | |
41 cm | |
Peristaltic and ICP pump and manifold | |
-50°C | |
Flexible | |
74°C |