missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DuPont™ Tychem™ 2000 SFR Coverall with Hood, Elastic Wrists, Attached Socks
Provides chemical and secondary flame protection in a lightweight garment.
Supplier: DuPont™ QS127TGRXL000400
Description
- Respirator-fit hood lined with ProShield™ 6 SFR fabric
- Covered, braided elastic at hood
- Nylon zipper with large metal pull
- Chin flap with double-sided adhesive tape
- Storm flap covers zipper which can be sealed by the wearer with double-sided adhesive strip to prevent intrusion at zipper
- Covered, braided elastic openings at wrist and ankle for tighter fit
- Taped seams
Specifications
Hooded Coveralls with Socks | |
Unisex | |
Green | |
Elastic | |
Respirator Fit (Fabric-lined) | |
Taped | |
43 to 46 in. | |
33 in. | |
71.12 cm | |
35.875 in. | |
5 ft. 8 in. to 6ft. 0 in. |
X-Large | |
Tychem | |
Single-use | |
Elastic | |
Zipper with Storm Flap and Self-adhesive Chin Flap | |
Chemicals | |
28 in. | |
109.22 to 116.84 cm | |
83.82 cm | |
91.12 cm | |
172 to 182 cm |