missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tychem™ 2000 SFR Hooded Coverall
Provides chemical and secondary flame protection in a lightweight garment.
$221.19 - $338.10
Specifications
| Product Type | Hooded Coveralls with Socks |
|---|---|
| Gender | Unisex |
| Material | Tychem |
| Color | Green |
| Disposable | Single-use |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19147775
|
DuPont™
QS127TGRSM000400 |
Small |
Case of 4 Each for $221.19
|
|
|||||
|
19147776
|
DuPont™
QS127TGRMD000400 |
Medium |
Case of 4 Each for $221.19
|
|
|||||
|
19147777
|
DuPont™
QS127TGRLG000400 |
Large |
Case of 4 Each for $221.19
|
|
|||||
|
19-147-778
|
DuPont™
QS127TGRXL000400 |
X-Large |
Case of 4 Each for $221.19
|
|
|||||
|
19-147-779
|
DuPont™
QS127TGR2X000400 |
2X-Large |
Case of 4 Each for $234.46
|
|
|||||
|
19147780
|
DuPont™
QS127TGR3X000400 |
3X-Large |
Case of 4 Each for $248.55
|
|
|||||
|
19147781
|
DuPont™
QS127TGR4X000400 |
4X-Large |
Case of 4 Each for $268.40
|
|
|||||
|
19147782
|
DuPont™
QS127TGR5X000400 |
5X-Large |
Case of 4 Each for $289.88
|
|
|||||
|
19147783
|
DuPont™
QS127TGR6X000400 |
6X-Large |
Case of 4 Each for $313.05
|
|
|||||
|
19147784
|
DuPont™
QS127TGR7X000400 |
7X-Large |
Case of 4 Each for $338.10
|
|
|||||
Description
- Respirator-fit hood lined with ProShield™ 6 SFR fabric.
- Meets the U.S. industry requirements for blood (ASTM F1670) and viral penetration (ASTM F1671) protecting against several bloodborne pathogen exposure risks.
- Covered, braided elastic at hood.
- Nylon zipper with large metal pull
- Chin flap with double-sided adhesive tape
- Storm flap covers zipper which can be sealed by the wearer with double-sided adhesive strip to prevent intrusion at zipper.
- Covered, braided elastic openings at wrist and ankle for tighter fit.
- Taped seams.
- Zipper features a semi-automatic locking slider allowing the puller to stay down and in a locked position
- Manufactured under specifications that do not contain natural rubber latex
Specifications
| Hooded Coveralls with Socks | |
| Tychem | |
| Single-use | |
| Elastic | |
| Zipper with Storm Flap and Self-adhesive Chin Flap | |
| Chemicals |
| Unisex | |
| Green | |
| Elastic | |
| Respirator Fit (Fabric-lined) | |
| Taped |