missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DuPont™ Tychem™ 2000 SFR Coverall with Hood, Elastic Wrists, Attached Socks
Provides chemical and secondary flame protection in a lightweight garment.
Supplier: DuPont™ QS127TGR3X000400
Description
- Respirator-fit hood lined with ProShield™ 6 SFR fabric
- Covered, braided elastic at hood
- Nylon zipper with large metal pull
- Chin flap with double-sided adhesive tape
- Storm flap covers zipper which can be sealed by the wearer with double-sided adhesive strip to prevent intrusion at zipper
- Covered, braided elastic openings at wrist and ankle for tighter fit
- Taped seams
Specifications
Hooded Coveralls with Socks | |
Unisex | |
Green | |
Elastic | |
Respirator Fit (Fabric-lined) | |
Taped | |
49 to 52 in. | |
34.25 in. | |
81.28 cm | |
39.375 in. | |
6 ft. 3 in. to 6ft. 7 in. |
3X-Large | |
Tychem | |
Single-use | |
Elastic | |
Zipper with Storm Flap and Self-adhesive Chin Flap | |
Chemicals | |
32 in. | |
124.46 to 132.08 cm | |
88.26 cm | |
100.01 cm | |
189.62 to 199.78 cm |