missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DuPont™ Tychem™ 2000 SFR Coverall with Hood, Elastic Wrists, Attached Socks
Provides chemical and secondary flame protection in a lightweight garment.
Supplier: DuPont™ QS127TGR6X000400
Description
- Respirator-fit hood lined with ProShield™ 6 SFR fabric
- Covered, braided elastic at hood
- Nylon zipper with large metal pull
- Chin flap with double-sided adhesive tape
- Storm flap covers zipper which can be sealed by the wearer with double-sided adhesive strip to prevent intrusion at zipper
- Covered, braided elastic openings at wrist and ankle for tighter fit
- Taped seams
Specifications
Hooded Coveralls with Socks | |
Unisex | |
Green | |
Elastic | |
Respirator Fit (Fabric-lined) | |
Taped | |
58 to 61 in. | |
35 in. | |
97.79 cm | |
43 in. | |
6 ft 10 in. to 7 ft. 1 in. |
6X-Large | |
Tychem | |
Single-use | |
Elastic | |
Zipper with Storm Flap and Self-adhesive Chin Flap | |
Chemicals | |
38.5 in. | |
147.32 to 154.94 cm | |
88.9 cm | |
109.22 cm | |
207.4 to 215.9 cm |