missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tychem™ 4000 Hooded Coverall
Tychem™ 4000 fabric provides at least 30 minutes of protection against >124 chemical challenges.
$414.11 - $597.15
Specifications
| Gender | Unisex |
|---|---|
| Material | Tychem |
| Color | White |
| Disposable | Single-use |
| Ankle Style | Attached Socks |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
01-361-51B
|
DuPont™
SL122BWHMD001200 |
Medium |
Case of 12 Each for $431.06
|
|
|||||
|
01-361-51C
|
DuPont™
SL122BWHLG001200 |
Large |
Case of 12 Each for $420.91
|
|
|||||
|
01-361-51D
|
DuPont™
SL122BWHXL001200 |
X-Large |
Case of 12 Each for $420.91
|
|
|||||
|
18-999-2216
|
DuPont™
SL122BWH2X001200 |
2X-Large |
Case of 12 Each for $414.11
|
|
|||||
|
18-999-2217
|
DuPont™
SL122BWH3X001200 |
3X-Large |
Case of 12 Each for $438.95
|
|
|||||
|
19-166-136
|
DuPont™
SL122BWH4X001200 |
4X-Large |
Case of 12 Each for $474.13
|
|
|||||
|
190881701
|
DuPont™
SL122BWH5X001200 |
5X-Large |
Case of 12 Each for $511.99
|
|
|||||
|
17-500-147
|
DuPont™
SL122BWH7X001200 |
7X-Large |
Case of 12 Each for $597.15
|
|
|||||
Description
- Pin locking slider locks in place when the pins on the puller are pushed into the zipper elements
- Tightly sewn seam is covered with garment fabric to reinforce seam and reduce potential for particle penetration
- Attached hood with elastic around face opening.
- Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
- Elastic opening for tighter fit at wrist
- Integrated socks composed of garment material
- Manufactured under specifications that do not contain natural rubber latex
Compliance
Meets ASTM™ D3776, ASTM D1777, ASTM D3786, ASTM D5034 standards.
Specifications
| Unisex | |
| White | |
| Attached Socks | |
| Hooded | |
| Non-sterile |
| Tychem | |
| Single-use | |
| Elastic | |
| Bound |