missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DuPont™ Tyvek™ 400 Frocks, Open Wrists
Tyvek frock features a body-length jacket design with front snap closures for easy donning and doffing. Available in individually packaged styles for PPE vending machines.
Supplier: DuPont™ TY210SWH7X003000
Description
Tyvek frock features a body-length jacket design with front snap closures for easy donning and doffing. Available in individually packaged styles for PPE vending machines.
- Flash spun high density polyethylene nonwoven material
- Provides ideal balance of protection, durability, and comfort
- Offers an inherent barrier against particles (down to 1.0 micron in size)
- Common applications include lead and asbestos abatement/remediation, general maintenance/operations, spray painting, general clean-up
- Frocks provide body-length jacket design with front snap closures for easy donning and doffing
- Frock extends below hip
- Laydown collar
Specifications
General Purpose Frock | |
Tyvek | |
Limited-use | |
Open | |
Lead and asbestos abatement and remediation, general maintenance and operations, spray painting, general clean-up | |
Below Hip-length | |
ASTM D1777 | |
55.25 in. |
7X-Large | |
White | |
Snaps | |
Serged | |
Laydown | |
62.75 to 66.25 in. | |
Bulk Packaged | |
140.3 cm |