missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DuPont™ Tyvek™ 400 Frocks, Open Wrists
Tyvek frock features a body-length jacket design with front snap closures for easy donning and doffing. Available in individually packaged styles for PPE vending machines.
$275.52 - $421.10
Specifications
Product Type | General Purpose Frock |
---|---|
Material | Tyvek |
Color | White |
Disposable | Limited-use |
Closure Type | Snaps |
Catalog Number | Mfr. No. | Size | Packaging Type | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Packaging Type | Price | Quantity | ||||
19-820-541
|
DuPont™
TY210SWHMD0030VP |
Medium | Individually Packaged for Vending |
Case of 30 Each for $342.61
|
|
||||
19-820-540
|
DuPont™
TY210SWHLG0030VP |
Large | Individually Packaged for Vending |
Case of 30 Each for $342.61
|
|
||||
19-820-542
|
DuPont™
TY210SWHXL0030VP |
X-Large | Individually Packaged for Vending |
Case of 30 Each for $342.61
|
|
||||
19-820-537
|
DuPont™
TY210SWH2X0030VP |
2X-Large | Individually Packaged for Vending |
Case of 30 Each for $363.29
|
|
||||
19-820-538
|
DuPont™
TY210SWH3X0030VP |
3X-Large | Individually Packaged for Vending |
Case of 30 Each for $385.05
|
|
||||
19-820-539
|
DuPont™
TY210SWH4X0030VP |
4X-Large | Individually Packaged for Vending |
Case of 30 Each for $415.85
|
|
||||
17-500-259
|
DuPont™
TY210SWH5X003000 |
5X-Large | Bulk Packaged |
Case of 30 Each for $360.97
|
|
||||
17-500-261
|
DuPont™
TY210SWH7X003000 |
7X-Large | Bulk Packaged |
Case of 30 Each for $421.10
|
|
||||
17-500-260
|
DuPont™
TY210SWH6X003000 |
6X-Large | Bulk Packaged |
Case of 30 Each for $389.91
|
|
||||
19-813-470
|
DuPont™
TY210SWH4X003000 |
4X-Large | Bulk Packaged |
Case of 30 Each for $334.24
|
|
||||
19-087-225
|
DuPont™
TY210SWH3X003000 |
3X-Large | Bulk Packaged |
Case of 30 Each for $337.20
|
|
||||
19087224
|
DuPont™
TY210SWH2X003000 |
2X-Large | Bulk Packaged |
Case of 30 Each for $291.94
|
|
||||
01-361-11A
|
DuPont™
TY210SWHSM003000 |
Small | Bulk Packaged |
Case of 30 Each for $284.48
|
|
||||
01-361-11B
|
DuPont™
TY210SWHMD003000 |
Medium | Bulk Packaged |
Case of 30 Each for $287.52
|
|
||||
19087223
|
DuPont™
TY210SWHXL003000 |
X-Large | Bulk Packaged |
Case of 30 Each for $275.52
|
|
||||
01-361-11C
|
DuPont™
TY210SWHLG003000 |
Large | Bulk Packaged |
Case of 30 Each for $285.03
|
|
||||
Description
Tyvek frock features a body-length jacket design with front snap closures for easy donning and doffing. Available in individually packaged styles for PPE vending machines.
- Flash spun high density polyethylene nonwoven material
- Provides ideal balance of protection, durability, and comfort
- Offers an inherent barrier against particles (down to 1.0 micron in size)
- Common applications include lead and asbestos abatement/remediation, general maintenance/operations, spray painting, general clean-up
- Frocks provide body-length jacket design with front snap closures for easy donning and doffing
- Frock extends below hip
- Laydown collar
Specifications
General Purpose Frock | |
White | |
Snaps | |
Serged | |
Laydown |
Tyvek | |
Limited-use | |
Open | |
Lead and asbestos abatement and remediation, general maintenance and operations, spray painting, general clean-up | |
ASTM D1777 |