missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DuPont™ Tyvek™ 400 Frocks, Open Wrists
Tyvek frock features a body-length jacket design with front snap closures for easy donning and doffing. Available in individually packaged styles for PPE vending machines.
Supplier: DuPont™ TY210SWHMD0030VP
Description
Tyvek frock features a body-length jacket design with front snap closures for easy donning and doffing. Available in individually packaged styles for PPE vending machines.
- Flash spun high density polyethylene nonwoven material
- Provides ideal balance of protection, durability, and comfort
- Offers an inherent barrier against particles (down to 1.0 micron in size)
- Common applications include lead and asbestos abatement/remediation, general maintenance/operations, spray painting, general clean-up
- Frocks provide body-length jacket design with front snap closures for easy donning and doffing
- Frock extends below hip
- Laydown collar
Specifications
General Purpose Frock | |
Tyvek | |
Limited-use | |
Open | |
Lead and asbestos abatement and remediation, general maintenance and operations, spray painting, general clean-up | |
Below Hip-length | |
ASTM D1777 | |
34 in. |
Medium | |
White | |
Snaps | |
Serged | |
Laydown | |
36.25 to 39.75 in. | |
Individually Packaged for Vending | |
86.4 cm |