missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DuPont™ Tyvek™ 400 Hooded Coveralls with Skid-Resistant Boots, Vending Packaged
Coveralls with attached skid-resistant boots include stormflaps and a respirator fit hood. Individually packaged for PPE vending machines.
$296.14 - $452.79
Specifications
Product Type | General Purpose Coveralls |
---|---|
Gender | Unisex |
Material | Tyvek |
Color | White |
Disposable | Limited-use |
Catalog Number | Mfr. No. | Size | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | ||||||
19-820-517
|
DuPont™
TY122SWHMD0025VP |
Medium |
Case of 25 Each for $296.14
|
|
||||||
19-820-516
|
DuPont™
TY122SWHLG0025VP |
Large |
Case of 25 Each for $296.14
|
|
||||||
19-820-518
|
DuPont™
TY122SWHXL0025VP |
X-Large |
Case of 25 Each for $296.14
|
|
||||||
19-820-510
|
DuPont™
TY122SWH2X0025VP |
2X-Large |
Case of 25 Each for $313.92
|
|
||||||
19-820-511
|
DuPont™
TY122SWH3X0025VP |
3X-Large |
Case of 25 Each for $332.70
|
|
||||||
19-820-512
|
DuPont™
TY122SWH4X0025VP |
4X-Large |
Case of 25 Each for $359.43
|
|
||||||
19-820-513
|
DuPont™
TY122SWH5X0025VP |
5X-Large |
Case of 25 Each for $388.18
|
|
||||||
19-820-514
|
DuPont™
TY122SWH6X0025VP |
6X-Large |
Case of 25 Each for $419.22
|
|
||||||
19-820-515
|
DuPont™
TY122SWH7X0025VP |
7X-Large |
Case of 25 Each for $452.79
|
|
||||||
Description
- Comfort fit design based on extensive wearer input, individually packaged for PPE vending machine use
- Enables a greater range of movement while stretching and bending
- Attached respirator-fit hood with elastic around face opening, designed to cover neck and chin and fit around respirator face mask
- Longer zipper extends to chin for complete coverage of neck area
- Elastic opening for tighter fit at wrist
- Attached Tyvek™ boots have special coating to provide added skid-resistance
- 25 Coveralls/Cs.
Specifications
General Purpose Coveralls | |
Tyvek | |
Limited-use | |
Elastic, Attached Boots | |
Hooded | |
Front Zipper | |
Non-sterile | |
TY122SWH | |
Individually Packaged for PPE Vending |
Unisex | |
White | |
Elastic | |
Elastic | |
Elastic, Respirator Fit | |
Serged | |
Particle | |
Lead and Asbestos Abatement, Remediation, General Maintenance and Operations, Spray Painting, General Cleaning |