missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Unisex Cotton Lab Coats
Open cuffs provide comfortable and unrestrictive fit.
$22.65 - $22.65
Specifications
Product Type | General Purpose Lab Coat |
---|---|
Gender | Unisex |
Material | Cotton |
Color | White |
Closure Type | Snaps |
Catalog Number | Mfr. No. | Size | Length (English) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Length (English) | Price | Quantity | ||||
19181592
|
Fisherbrand™
19181592 |
Small | 44.1 in. |
Each for $22.65
Case of 20 Each for $453.00
|
|
||||
19181593
|
Fisherbrand™
19181593 |
Medium | 44.9 in. |
Each for $22.65
Case of 20 Each for $453.00
|
|
||||
19181594
|
Fisherbrand™
19181594 |
Large | 45.7 in. |
Each for $22.65
Case of 20 Each for $453.00
|
|
||||
19181595
|
Fisherbrand™
19181595 |
X-Large | 46.5 in. |
Each for $22.65
Case of 20 Each for $453.00
|
|
||||
19181596
|
Fisherbrand™
19181596 |
2X-Large | 47.2 in. |
Each for $22.65
Case of 20 Each for $453.00
|
|
||||
19181597
|
Fisherbrand™
19181597 |
3X-Large | 48.0 in. |
Each for $22.65
Case of 20 Each for $402.60
|
|
||||
Description
- Made of 100% cotton
- One outside left breast pocket, two outside lower pockets
- Standard pointed collar
- Front snap closure
- Straight cuffs
- White
Specifications
General Purpose Lab Coat | |
Cotton | |
Snaps | |
Reusable | |
3 |
Unisex | |
White | |
Open | |
Non-sterile | |
Standard Pointed |