missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ White Unisex Lab Coats With Knit Cuffs
Knit wrist cuffs provide comfortable and secure fit.
Supplier: Fisherbrand™ 19181566
Description
- Made of 65/35 Polycotton
- One outside left breast pocket, two outside lower pockets
- Standard pointed collar
- Front snap closure
- Knit cuffs
- White
Spécifications
| General Purpose Lab Coat | |
| Unisex | |
| White | |
| Knit | |
| Non-sterile | |
| Standard Pointed | |
| 116 cm |
| 3X-Large | |
| Polycotton | |
| Snaps | |
| Reusable | |
| 3 | |
| 45.7 in. | |
| 79.5 cm |