missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ White Unisex Lab Coats With Knit Cuffs
Knit wrist cuffs provide comfortable and secure fit.
$26.53 - $26.53
Specifications
Product Type | General Purpose Lab Coat |
---|---|
Gender | Unisex |
Material | Polycotton |
Color | White |
Closure Type | Snaps |
Catalog Number | Mfr. No. | Size | Length (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Length (Metric) | Price | Quantity | |||||
19181560
|
Fisherbrand™
19181560 |
X-Small | 104 cm |
Each for $26.53
Case of 20 Each for $530.60
|
|
|||||
19181561
![]() |
Fisherbrand™
19181561 |
Small | 106 cm |
Each for $26.53
Case of 20 Each for $530.60
|
![]() |
|||||
19181562
|
Fisherbrand™
19181562 |
Medium | 108 cm |
Each for $26.53
Case of 20 Each for $530.60
|
|
|||||
19181563
![]() |
Fisherbrand™
19181563 |
Large | 110 cm |
Each for $26.53
Case of 20 Each for $530.60
|
![]() |
|||||
19181564
![]() |
Fisherbrand™
19181564 |
X-Large | 112 cm |
Each for $26.53
Case of 20 Each for $530.60
|
![]() |
|||||
19181565
|
Fisherbrand™
19181565 |
2X-Large | 114 cm |
Each for $26.53
Case of 20 Each for $530.60
|
|
|||||
19181566
|
Fisherbrand™
19181566 |
3X-Large | 116 cm |
Each for $26.53
Case of 20 Each for $470.80
|
|
|||||
19181567
|
Fisherbrand™
19181567 |
4X-Large | 118 cm |
Each for $26.53
Case of 20 Each for $470.80
|
|
|||||
19181568
|
Fisherbrand™
19181568 |
5X-Large | 120 cm |
Each for $26.53
Case of 20 Each for $470.80
|
|
|||||
Description
- Made of 65/35 Polycotton
- One outside left breast pocket, two outside lower pockets
- Standard pointed collar
- Front snap closure
- Knit cuffs
- White
Specifications
General Purpose Lab Coat | |
Polycotton | |
Snaps | |
Reusable | |
3 |
Unisex | |
White | |
Knit | |
Non-sterile | |
Standard Pointed |