missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ White Unisex Lab Coats With Knit Cuffs
Knit wrist cuffs provide comfortable and secure fit.
Supplier: Fisherbrand™ 19181567
Description
- Made of 65/35 Polycotton
- One outside left breast pocket, two outside lower pockets
- Standard pointed collar
- Front snap closure
- Knit cuffs
- White
Specifications
General Purpose Lab Coat | |
Unisex | |
White | |
Knit | |
Non-sterile | |
Standard Pointed | |
118 cm |
4X-Large | |
Polycotton | |
Snaps | |
Reusable | |
3 | |
46.4 in. | |
81.5 cm |