missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Red Kap™ Unisex White Specialized Cuffed Lab Coats
Unisex poly cotton specialized lab coat with exterior pockets and knit cuffs features a 6 gripper secure closure.
Supplier: Red Kap™ KP70WHRGXS
Description
- Chest pocket and two lower pockets for convenient storage
- Knit cuffs that keep sleeves from interfering with work
- Extended back coverage
- Primary closure is snap, gripper
- Wash care is industrial laundry for heavy soil and home wash for light soil
- Fabric is 5 oz. performance blend poplin
- 80% Polyester, 20% Combed Cotton
- Wrinkle-resistant finish
- Six gripper closure
- One-piece, lined, notched lapel collar
- Knit wristlet cuffs
- Requires minimum ironing
- No side vent openings
- Unisex, meant to be worn over clothes
Specifications
General Purpose Lab Coat | |
Unisex | |
White | |
Knit | |
Non-sterile | |
Standard Length | |
Yes |
X-Small | |
Polyester, Cotton | |
Snaps | |
Reusable | |
Wrinkles | |
3 | |
Not Autoclavable |